Arrow Supplemental Parking Sign, 6" x 12, T1-1108-EG_12x6
Mfr # T1-1108-EG_12x6
Zoro # G5273727
product price:Â $8.49
/eaKey Features
Header
No Header
Legend
Double Arrow
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T1-1108-EG_12x6
Zoro #
G5273727
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Description
Arrow Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.