Shop LYLE
See all product information
Create Account
Artificial Expandable Ficus Lattice
- Mfr # 1100 Expandable Ficus Lattice
- Zoro # G516519161
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Material
Low-Density Polyethylene
Overall Height
1 ft
Product Type
Ficus Lattice
Color
Green
Shell Material
Low-Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100 Expandable Ficus Lattice
- Zoro #
- G516519161
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 ft
Details
- Item
- Expandable Ficus Lattice
- Material
- Low-Density Polyethylene
- Product Type
- Ficus Lattice
- Color
- Green
- Shell Material
- Low-Density Polyethylene
- Wire Color
- Green
Description
Artificial Expandable Ficus Lattice, Material Low-Density Polyethylene, Color Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.