Asbestos Caution Reflective Label, 10 in H, 14 in W, English, LCU3-0483-RD_14x10

  • Mfr # LCU3-0483-RD_14x10

  • Zoro # G4293600


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Asbestos Cancer and Lung Disease Hazard Do Not Disturb Without Proper Training and Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0483-RD_14x10
Zoro #
G4293600
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Caution Reflective Label
Header
Caution
Legend
Asbestos Cancer and Lung Disease Hazard Do Not Disturb Without Proper Training and Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Subject Matter
Cancer Hazard
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Caution
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Glow In The Dark
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Minimum Application Temperature
65 Degrees F
Product Type
Asbestos Caution Reflective Label

Description

Asbestos Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.