Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asbestos Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0492-RD_5x3.5

  • Zoro # G4293040


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0492-RD_5x3.5
Zoro #
G4293040
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Caution Reflective Label
Header
Caution
Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Minimum Service Temperature
-40 Degrees F

Description

Asbestos Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.