Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0484-RD_7x5

  • Zoro # G4293530


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0484-RD_7x5
Zoro #
G4293530
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Caution Reflective Label
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Cancer Hazard
Legend Style
Text
Language
English
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 yr
Write on Surface
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header
Caution
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Metal Detectable
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Asbestos Caution Reflective Label

Description

Asbestos Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.