Asbestos Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0142-ND_10X7

  • Mfr # LCU4-0142-ND_10X7

  • Zoro # G8752381


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0142-ND_10X7
Zoro #
G8752381
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Danger Label
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Asbestos Danger Label

Description

Asbestos Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.