Asbestos Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0713-RD_14X10

  • Zoro # G9468947


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0713-RD_14X10
Zoro #
G9468947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Danger Reflective Label
Header
Danger
Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Abrasion Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Asbestos Danger Reflective Label

Description

Asbestos Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.