Asbestos Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0142-RD_7X5

  • Mfr # LCU4-0142-RD_7X5

  • Zoro # G8752506


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0142-RD_7X5
Zoro #
G8752506
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Danger Reflective Label
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Header Text Color
White
Write on Surface
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Asbestos Danger Reflective Label

Description

Asbestos Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.