Asbestos Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0142-RD_10X7

  • Mfr # LCU4-0142-RD_10X7

  • Zoro # G8752451


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0142-RD_10X7
Zoro #
G8752451
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Asbestos Danger Reflective Label
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header
Danger
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Product Type
Asbestos Danger Reflective Label

Description

Asbestos Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.