Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White

  • Mfr # RP-010-12HA

  • Zoro # G4888423


product price:  $26.89
/ea

Key Features

Header
No Header
Legend
Assigned Parking Only Violators Will Be Towed
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-010-12HA
Zoro #
G4888423
UPC #
849362001603
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Assigned Parking Sign
Header
No Header
Legend
Assigned Parking Only Violators Will Be Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
Green/White
Sign Legend Color
Green
Background Color
White
Material
Aluminum
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Green
Legend Style
Text
Subject Matter
Parking
Sign Legend Text Color
Green
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
Assigned Parking Only Violators Will Be Towed
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Authorized & Assigned Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.