ATV Crossing Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text

  • Mfr # LW11-15-12HA

  • Zoro # G1919815


product price:  $16.69
/ea

Key Features

Header
No Header
Legend
ATV Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW11-15-12HA
Zoro #
G1919815
UPC #
849362013590
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
ATV Crossing Traffic Sign
Header
No Header
Legend
ATV Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
ATV Crossing
Legend Style
Symbol
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W11-15
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
MUTCD Sign Description
ATV Crossing
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Symbol
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Material Properties
Roll Up

Description

ATV Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.