ATV Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text

  • Mfr # LW11-15-24HA

  • Zoro # G5469712


product price:  $56.49
/ea

Key Features

Header
No Header
Legend
ATV Crossing
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW11-15-24HA
Zoro #
G5469712
UPC #
849362013606
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
ATV Crossing Traffic Sign
Header
No Header
Legend
ATV Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Symbol
ATV Crossing
Legend/Background Color
Black/Yellow
Material
Aluminum
Legend Style
Symbol
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color
Black
Background Color
Yellow
MUTCD Code
W11-15
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Header
No Header
State Specific Sign
No
MUTCD Sign Description
ATV Crossing
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
24 in
Sign Legend Style
Symbol
Material Properties
Roll Up

Description

ATV Crossing Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.