Shop LYLE

ATV & Snowmobile Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, T1-1546-DG_18x18

  • Mfr # T1-1546-DG_18x18
  • Zoro # G5174659

product price: 
$
41.99
/ea

Key Features

Header
No Header
Legend
Atv Snowmobile Crossing
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1546-DG_18x18
Zoro #
G5174659
UPC #
-
Country of Origin
United States
Item
ATV & Snowmobile Crossing Traffic Sign
Header
No Header
Legend
Atv Snowmobile Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend
Atv Snowmobile Crossing
Includes Cross-Braces
No
Average Outdoor Durability
8 to 10 yr
Mounting Hole Distance Center to Center
18 in
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Number of Printed Sides
1
Sign Header
No Header
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

ATV & Snowmobile Crossing Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.