Shop LYLE
See all product information
Create Account
Atv Use Prohibited Violators Will Be Prosecuted, 12x18, Engineer Grade, White
- Mfr # G-3375-EG_12x18
- Zoro # G922960366
product price:Â
$
19.45
/ea
Key Features
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-3375-EG_12x18
- Zoro #
- G922960366
- UPC #
- -
- Country of Origin
- United States
- Sign Background Color
- White
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Legend
- Atv Use Prohibited Violators Will Be Prosecuted
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
Dimensions
- Thickness
- 0.063 in
- Height
- 18 in
- Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.