ATV Use Prohibited, Violators Will Be Prosecuted (with, 10x14, Non-Reflective, White
- Mfr # G-1172-NA_10x14
- Zoro # G022949391
product price:Â
$
9.45
/ea
Sold in multiples of 2 for
$18.90
Key Features
Legend
ATV Use Prohibited, Violators Will Be Prosecuted (with
Height
14 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1172-NA_10x14
- Zoro #
- G022949391
- UPC #
- -
- Country of Origin
- United States
- Legend
- ATV Use Prohibited, Violators Will Be Prosecuted (with
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.