Zoro Homepage
This item is Discontinued.
Lyle Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English LCU5-0127-NA_10X7

Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # LCU5-0127-NA_10X7
  • Zoro # G9174481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0127-NA_10X7
Zoro #
G9174481
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Notice
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Aluminum Authorized Personnel Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.