This item is Discontinued.

Lyle Notice Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English LCU5-0127-ND_14X10

Notice Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (Discontinued)

  • Mfr # LCU5-0127-ND_14X10
  • Zoro # G9174527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0127-ND_14X10
Zoro #
G9174527
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Sign Legend
Authorized Personnel Only
Material Properties
Flexible
Product Type
Authorized Personnel Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.