Zoro Homepage

Notice, Authorized Personnel Only, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0007-NP_14X10

  • Zoro # G8865580


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0007-NP_14X10
Zoro #
G8865580
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Authorized Personnel Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Authorized Personnel Only.
Sign Header
Notice
Sign Header Background Color
Blue
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Authorized Personnel Notice Sign

Description

Plastic Authorized Personnel Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.