Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Personnel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0144-ND_10X7

  • Zoro # G8752670


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-ND_10X7
Zoro #
G8752670
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Danger Label
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Authorized Personnel Danger Label

Description

Authorized Personnel Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products