Authorized Personnel Warning Label, 5 in H, 7 in W, Polyester, Horizontal, LCU6-0012-ND_7X5

  • Mfr # LCU6-0012-ND_7X5

  • Zoro # G9471546


product price:  $5.45
/ea
Sold in multiples of 3 for $16.35

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0012-ND_7X5
Zoro #
G9471546
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Orange, Yellow
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only.
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Authorized Personnel Warning Label

Description

Authorized Personnel Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.