Authorized Personnel Warning Label, 7 in H, 10 in W, Polyester, Vertical, LCU6-0013-ND_10X7

  • Mfr # LCU6-0013-ND_10X7

  • Zoro # G9471631


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0013-ND_10X7
Zoro #
G9471631
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Warning
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Sign Header Background Color
Orange, Yellow
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend
Authorized Personnel Only.
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Authorized Personnel Warning Label

Description

Authorized Personnel Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.