Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Personnel Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting

  • Mfr # LCU6-0009-RD_7X5

  • Zoro # G9471211


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0009-RD_7X5
Zoro #
G9471211
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Reflective Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
Authorized Personnel Only.
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Header Background Color
Orange, Yellow
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Authorized Personnel Warning Reflective Label

Description

Authorized Personnel Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.