Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Personnel Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting

  • Mfr # LCU6-0013-RD_7X5

  • Zoro # G9471780


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0013-RD_7X5
Zoro #
G9471780
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Reflective Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Header Background Color
Orange, Yellow
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Adhesive Style
Permanent
Sign Legend
Authorized Personnel Only.
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Authorized Personnel Warning Reflective Label

Description

Authorized Personnel Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products