Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Use Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0415-RD_14X10

  • Zoro # G9336820


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Authorized Use Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0415-RD_14X10
Zoro #
G9336820
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Use Danger Reflective Label
Header
Danger
Legend
Authorized Use Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Legend
Authorized Use Only
Sign Header Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Authorized Use Danger Reflective Label

Description

Authorized Use Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.