Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Use Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0415-RD_7X5

  • Zoro # G9336787


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
Authorized Use Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0415-RD_7X5
Zoro #
G9336787
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Use Danger Reflective Label
Header
Danger
Legend
Authorized Use Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Sign Legend
Authorized Use Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Product Type
Authorized Use Danger Reflective Label

Description

Authorized Use Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.