Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Use Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU5-0192-ND_10X7

  • Mfr # LCU5-0192-ND_10X7

  • Zoro # G9178340


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Authorized Vehicles And Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0192-ND_10X7
Zoro #
G9178340
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Use Notice Label
Header
Notice
Legend
Authorized Vehicles And Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Write on Surface
No
Sign Legend
Authorized Vehicles And Personnel Only
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Notice
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Authorized Use Notice Label

Description

Authorized Use Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.