Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Equipment Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0485-ND_14X10

  • Zoro # G9344730


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0485-ND_14X10
Zoro #
G9344730
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Automatic Equipment Danger Label
Header
Danger
Legend
Automatic Start Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend
Automatic Start Equipment
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Product Type
Automatic Equipment Danger Label

Description

Automatic Equipment Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.