Zoro Homepage

Battery Charging Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0525-ND_14X10

  • Zoro # G9349195


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0525-ND_14X10
Zoro #
G9349195
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Charging Danger Label
Header
Danger
Legend
Battery Charging Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Battery Charging Area No Smoking
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Product Type
Battery Charging Danger Label

Description

Battery Charging Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.