Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charging Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0525-ND_10X7

  • Zoro # G9349247


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0525-ND_10X7
Zoro #
G9349247
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Charging Danger Label
Header
Danger
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mirror Print
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Flexible
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Sign Legend
Battery Charging Area No Smoking
Product Type
Battery Charging Danger Label

Description

Battery Charging Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.