Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0471-RD_14x10

  • Zoro # G4294328


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0471-RD_14x10
Zoro #
G4294328
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Material
Vinyl
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
Metal Detectable
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Product Type
Battery Hazard Caution Reflective Label

Description

Battery Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.