Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 10 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0493-RD_10x7

  • Zoro # G4293025


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0493-RD_10x7
Zoro #
G4293025
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
Language
English
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Adhesive Type
Acrylic
Mirror Print
No

Description

Battery Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products