Battery Hazard Caution Reflective Label, 14 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0493-RD_14x10

  • Zoro # G4293007


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0493-RD_14x10
Zoro #
G4293007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Sign Header
Caution
Metal Detectable
No
Sign Header Style
Text

Description

Battery Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.