Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0471-RD_5x3.5

  • Zoro # G4294300


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0471-RD_5x3.5
Zoro #
G4294300
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Sign Header
Caution
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Sign Header Style
Text
Product Type
Battery Hazard Caution Reflective Label

Description

Battery Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.