Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0395-RD_7x5

  • Zoro # G4298878


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0395-RD_7x5
Zoro #
G4298878
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Language
English
Header Background Color
Black
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend
Check Battery Acid Before Connecting Charger
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall

Description

Battery Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.