Zoro Homepage

Battery Hazard Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0471-RD_7x5

  • Zoro # G4294319


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0471-RD_7x5
Zoro #
G4294319
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Language
English
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Battery Hazard Caution Reflective Label

Description

Battery Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.