Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0395-RD_10x7

  • Zoro # G4298905


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0395-RD_10x7
Zoro #
G4298905
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Check Battery Acid Before Connecting Charger
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr

Description

Battery Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products