Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0471-RD_10x7

  • Zoro # G4294346


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0471-RD_10x7
Zoro #
G4294346
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Hazard Caution Reflective Label
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Subject Matter
Personal Protection
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Background Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Battery Hazard Caution Reflective Label

Description

Battery Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.