BE CAREFUL 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1028-NA_10x7

  • Mfr # U7-1028-NA_10x7

  • Zoro # G5275818


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
BE CAREFUL SAFETY FIRST
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1028-NA_10x7
Zoro #
G5275818
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Be Careful Sign
Legend
BE CAREFUL SAFETY FIRST
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Legend Color
White
Header Background Color
Red
Header
Be Careful
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
ANSI Compliant
No
Legend Style
Text
Symbol
None
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header
Be Careful
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Safety First
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Red
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Product Type
Be Careful Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.