Be Careful, BE CAREFUL WORK SAFELY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U7-1058-NA_14x10

  • Zoro # G5239722


product price:  $7.99
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL WORK SAFELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1058-NA_14x10
Zoro #
G5239722
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL WORK SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Header
Be Careful
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Work Safely
Sign Header Text Color
White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Work Safely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.