BE CAREFUL SAFETY BEGINS HERE, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1027-NA_10x7

  • Mfr # U7-1027-NA_10x7

  • Zoro # G5197993


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
BE CAREFUL SAFETY BEGINS HERE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1027-NA_10x7
Zoro #
G5197993
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Be Careful Sign
Legend
BE CAREFUL SAFETY BEGINS HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Printed Language
English
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
No
Header
Be Careful
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Be Careful
Sign Legend Background Color
White
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Red
Chemical Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Safety Begins Here
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Be Careful Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.