Shop LYLE

Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U7-1015-NA_14x10

  • Mfr # U7-1015-NA_14x10
  • Zoro # G5263918

product price: 
$
8.79
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL HOT SURFACE DO NOT TOUCH
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1015-NA_14x10
Zoro #
G5263918
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Be Careful
Legend
BE CAREFUL HOT SURFACE DO NOT TOUCH
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Red
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Be Careful
Maximum Service Temperature
140 Degrees F
Sign Legend
Hot Surface Do Not Touch
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Product Type
Be Careful Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.