Shop LYLE

Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1004-NA_14x10

  • Mfr # U7-1004-NA_14x10
  • Zoro # G5240748

product price: 
$
9.49
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL BEWARE OF ICE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1004-NA_14x10
Zoro #
G5240748
UPC #
-
Country of Origin
United States
Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL BEWARE OF ICE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Header Legend Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Sign Legend
Beware Of Ice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Sign Header
Be Careful
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Wall Mount Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beware Of Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.