Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1036-NA_14x10

  • Mfr # U7-1036-NA_14x10

  • Zoro # G5268127


product price:  $8.99
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL SLIPPERY WHEN WET
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1036-NA_14x10
Zoro #
G5268127
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL SLIPPERY WHEN WET
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Symbol
None
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header
Be Careful
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Anti-Slip Surface
No
Sign Legend
Slippery When Wet
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Wall Mount Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.