Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1039-NA_14x10

  • Mfr # U7-1039-NA_14x10
  • Zoro # G5178019
product price: 
$
9.49
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL STEP UP
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1039-NA_14x10
Zoro #
G5178019
UPC #
-
Country of Origin
United States
Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL STEP UP
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Symbol
None
Header Background Color
Red
Double-Sided
No
ANSI Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend
Step Up
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Header
Be Careful
Sign Header Background Color
Red
State Specific Sign
No
Sign Header Text Color
White
Product Type
Be Careful Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products