Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1053-NA_14x10

  • Mfr # U7-1053-NA_14x10

  • Zoro # G5183059


product price:  $7.99
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL WALK DON'T RUN
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1053-NA_14x10
Zoro #
G5183059
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL WALK DON'T RUN
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Symbol
None
ANSI Compliant
No
Double-Sided
No
Header Legend Color
White
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Walk Don't Run
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Header
Be Careful
Sign Header Style
Text
Sign Legend Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Don't Run, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.