Be Careful, BE CAREFUL FASTEN SEAT BELT, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U7-1013-NA_14x10

  • Zoro # G5205632


product price:  $9.19
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL FASTEN SEAT BELT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1013-NA_14x10
Zoro #
G5205632
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL FASTEN SEAT BELT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Symbol
None
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
No
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend
Fasten Seat Belt
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header
Be Careful
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fasten Seat Belt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.