Be Careful Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U7-1024-NA_14x10

  • Zoro # G5260731


product price:  $7.99
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL OVERHEAD HOIST
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1024-NA_14x10
Zoro #
G5260731
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL OVERHEAD HOIST
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Header Background Color
Red
Legend Style
Text
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Average Outdoor Durability
3 to 5 yr
Sign Header
Be Careful
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Overhead Hoist
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products