BE CAREFUL SAFETY BEGINS HERE, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1027-NA_14x10

  • Mfr # U7-1027-NA_14x10

  • Zoro # G5294191


product price:  $7.99
/ea

Key Features

Legend
BE CAREFUL SAFETY BEGINS HERE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1027-NA_14x10
Zoro #
G5294191
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Be Careful Sign
Legend
BE CAREFUL SAFETY BEGINS HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
No
Header Legend Color
White
ANSI Compliant
No
Header
Be Careful
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Red
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Text Color
White
Sign Header Background Color
Red
Maximum Service Temperature
140 Degrees F
Sign Legend
Safety Begins Here
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Be Careful
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.