Be Careful Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U7-1046-NA_14x10

  • Zoro # G5273779


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Be Careful
Legend
BE CAREFUL THIS MACHINE HAS NO BRAIN USE YOUR OWN
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1046-NA_14x10
Zoro #
G5273779
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL THIS MACHINE HAS NO BRAIN USE YOUR OWN
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header Background Color
Red
OSHA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
No
Symbol
None
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend
This Machine Has No Brain.. Use Your Own
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header
Be Careful
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.