Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1015-NA_10x7

  • Mfr # U7-1015-NA_10x7

  • Zoro # G5177483


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Be Careful
Legend
BE CAREFUL HOT SURFACE DO NOT TOUCH
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1015-NA_10x7
Zoro #
G5177483
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
BE CAREFUL HOT SURFACE DO NOT TOUCH
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Red
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Legend
Hot Surface Do Not Touch
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Be Careful Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products